Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamps, M2.5, 8mm, Blunt Edge, PK8

  • Mfr # 56010

  • Zoro # G9327324


product price: $100.99
/pk 8, $12.62/ea
Free Shipping & Returns

Key Features

Clamp Style
Low Profile
Thread Size
M2.5
Thread Length
8.00mm
Diameter
2.50mm
For Use With
Workholding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56010
Zoro #
G9327324
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2.5
Thread Length
8.00mm
Diameter
2.50mm
Overall Width
9.52 in
Overall Depth
9.52mm
Drive Size
2.5 mm
Slot Size
9.52mm
Bolt Thread Size
M2.5
Head Width
9.52 mm
Bolt Thread Length
8 mm
Head Height
3.55 mm

Details

Item
Pitbull Clamp
Clamp Style
Low Profile
For Use With
Workholding
Holding Force
2800 N
Material
Tool steel
Application
Workholding
Finish - Machining
Carbide
Features
Extremely Low Bite, Positive Down Force
Material - Machining
Steel
Clamp Type
Pitbull Clamp
Resistance Properties
Rip-Out Resistant
Finish
Carbide
Measurement System
Metric
Clamp Movement - Maximum
0.19 mm
Clamping Force - Maximum
2,800 N
Number of Clamps
8
Workpiece Tapping Distance
3.81 mm
Clamp Face Type
Blunt
Clamp Body Material
Steel
Series
Pitbull
Clamping Face Material
Steel

Description

Pitbull Clamp, Pitbull Clamp, Overall Length Not Applicable, Slot Size 9.52mm, Steel, For Use With Workholding, Application Workholding, Drive Size 2.5 mm, Features Extremely Low Bite, Positive Down Force, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.