Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamps, M2.5, 8mm, Brass Blunt Edge, PK8

  • Mfr # 56015

  • Zoro # G9327333


product price: $99.55
/pk 8, $12.44/ea
Free Shipping & Returns

Key Features

Clamp Style
Low Profile
Thread Size
M2.5
Thread Length
8.00mm
Overall Width
9.52 in
For Use With
Workholding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56015
Zoro #
G9327333
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2.5
Thread Length
8.00mm
Overall Width
9.52 in
Overall Depth
9.52mm
Diameter
2.50mm
Drive Size
2.5 mm
Slot Size
9.52mm
Bolt Thread Length
8 mm
Head Height
3.55 mm
Head Width
9.52 mm
Bolt Thread Size
M2.5

Details

Item
Pitbull Clamp
Clamp Style
Low Profile
For Use With
Workholding
Holding Force
875 N
Material
Tool steel
Resistance Properties
Rip-Out Resistant
Features
Extremely Low Bite, Positive Down Force
Clamp Type
Pitbull Clamp
Application
Workholding
Finish - Machining
Carbide
Finish
Carbide
Clamp Face Type
Blunt
Clamping Face Material
Brass
Clamp Body Material
Brass
Series
Pitbull
Measurement System
Metric
Workpiece Tapping Distance
3.81 mm
Clamp Movement - Maximum
0.19 mm
Clamping Force - Maximum
875 N
Number of Clamps
8

Description

Pitbull Clamp, Pitbull Clamp, Overall Length Not Applicable, Slot Size 9.52mm, For Use With Workholding, Application Workholding, Drive Size 2.5 mm, Features Extremely Low Bite, Positive Down Force, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.