Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamps, M4, 12mm, Brass Blunt Edge, PK8

  • Mfr # 56040

  • Zoro # G9327367


product price: $115.99
/pk 8, $14.50/ea
Free Shipping & Returns

Key Features

Clamp Style
Low Profile
Thread Size
M4
Thread Length
12.00mm
Holding Force
1750 N
Diameter
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56040
Zoro #
G9327367
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4
Thread Length
12.00mm
Diameter
4mm
Overall Depth
12.70mm
Drive Size
4 mm
Slot Size
12.70mm
Bolt Thread Length
12 mm
Bolt Thread Size
M4
Head Width
12.7 mm
Head Height
4.75 mm

Details

Item
Pitbull Clamp
Clamp Style
Low Profile
Holding Force
1750 N
For Use With
Workholding
Material
Tool steel
Features
Extremely Low Bite, Positive Down Force
Resistance Properties
Rip-Out Resistant
Application
Workholding
Finish - Machining
Carbide
Clamp Type
Pitbull Clamp
Finish
Carbide
Measurement System
Metric
Series
Pitbull
Workpiece Tapping Distance
5.08 mm
Clamp Body Material
Brass
Clamp Face Type
Blunt
Number of Clamps
8
Clamping Force - Maximum
1,750 N
Clamp Movement - Maximum
0.406 mm
Clamping Face Material
Brass

Description

Pitbull Clamp, Pitbull Clamp, Overall Length Not Applicable, Slot Size 12.70mm, For Use With Workholding, Application Workholding, Drive Size 4 mm, Features Extremely Low Bite, Positive Down Force, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.