Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamps, M4, 12mm, Knife Edge, PK8

  • Mfr # 56020

  • Zoro # G9327342


product price: $103.99
/pk 8, $13.00/ea
Free Shipping & Returns

Key Features

Clamp Style
Low Profile
Thread Size
M4
Thread Length
12.00mm
Material
Tool steel
For Use With
Workholding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56020
Zoro #
G9327342
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4
Thread Length
12.00mm
Diameter
4mm
Overall Depth
12.70mm
Drive Size
4 mm
Slot Size
12.70mm
Bolt Thread Size
M4
Head Width
12.7 mm
Bolt Thread Length
12 mm
Head Height
4.75 mm

Details

Item
Pitbull Clamp
Clamp Style
Low Profile
Material
Tool steel
For Use With
Workholding
Holding Force
6600 N
Features
Extremely Low Bite, Positive Down Force
Clamp Type
Pitbull Clamp
Resistance Properties
Rip-Out Resistant
Material - Machining
Steel
Application
Workholding
Finish - Machining
Carbide
Finish
Carbide
Series
Pitbull
Clamping Face Material
Steel
Clamp Movement - Maximum
0.406 mm
Clamping Force - Maximum
6,600 N
Number of Clamps
8
Measurement System
Metric
Clamp Face Type
Knife
Clamp Body Material
Steel
Workpiece Tapping Distance
5.08 mm

Description

Pitbull Clamp, Pitbull Clamp, Overall Length Not Applicable, Slot Size 12.70mm, Steel, For Use With Workholding, Application Workholding, Drive Size 4 mm, Features Extremely Low Bite, Positive Down Force, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.