Zoro Homepage

Clamps, M6, 16mm, Brass Blunt Edge, PK6

  • Mfr # 56065

  • Zoro # G9327394


product price: $115.99
/pk 6, $19.33/ea
Free Shipping & Returns

Key Features

Clamp Style
Low Profile
Thread Size
M6
Thread Length
16.00mm
Overall Depth
19.05mm
Holding Force
4200 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56065
Zoro #
G9327394
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Thread Length
16.00mm
Overall Depth
19.05mm
Diameter
6mm
Drive Size
6 mm
Slot Size
19.05mm
Bolt Thread Size
M6
Bolt Thread Length
16 mm
Head Height
7.11 mm
Head Width
19.05 mm

Description

Pitbull Clamp, Pitbull Clamp, Overall Length Not Applicable, Slot Size 19.05mm, For Use With Workholding, Application Workholding, Drive Size 6 mm, Features Extremely Low Bite, Positive Down Force, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.