Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamps, M6, 16mm, Knife Edge, PK6

  • Mfr # 56050

  • Zoro # G9327376


product price: $109.99
/pk 6, $18.33/ea
Free Shipping & Returns

Key Features

Clamp Style
Low Profile
Thread Size
M6
Thread Length
16.00mm
For Use With
Workholding
Material
Tool steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56050
Zoro #
G9327376
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Thread Length
16.00mm
Diameter
6mm
Overall Depth
19.05mm
Drive Size
6 mm
Slot Size
19.05mm
Head Width
19.05 mm
Bolt Thread Size
M6
Bolt Thread Length
16 mm
Head Height
7.11 mm

Details

Item
Pitbull Clamp
Clamp Style
Low Profile
For Use With
Workholding
Material
Tool steel
Holding Force
16,000 N
Material - Machining
Steel
Resistance Properties
Rip-Out Resistant
Clamp Type
Pitbull Clamp
Finish - Machining
Carbide
Application
Workholding
Features
Extremely Low Bite, Positive Down Force
Finish
Carbide
Measurement System
Metric
Clamp Face Type
Knife
Clamp Movement - Maximum
0.61 mm
Series
Pitbull
Number of Clamps
6
Clamping Face Material
Steel
Clamp Body Material
Steel
Workpiece Tapping Distance
7.62 mm
Clamping Force - Maximum
16,000 N

Description

Pitbull Clamp, Pitbull Clamp, Overall Length Not Applicable, Slot Size 19.05mm, Steel, For Use With Workholding, Application Workholding, Drive Size 6 mm, Features Extremely Low Bite, Positive Down Force, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.