Zoro Homepage

Clamps, Wedge, 1/4-20, 7/8in, PK6

  • Mfr # 60750

  • Zoro # G9326493


product price: $105.99
/pk 6, $17.67/ea
Free Shipping & Returns

Key Features

Clamp Style
Wedge
Thread Size
1/4"-20
Thread Length
7/8 in
Overall Height
0.77 in
Overall Depth
15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60750
Zoro #
G9326493
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Thread Length
7/8 in
Overall Height
0.77 in
Overall Depth
15/16"
Diameter
1/4"
Drive Size
0.1875 in
Overall Width
0.735 in
Slot Size
0.9400 in
Overall Length
0.94 in
Bolt Thread Length
0.875 in
Head Length
0.94 in
Head Width
0.735 in
Bolt Thread Size
1/4"-20
Head Height
0.77 in

Details

Item
Uniforce Clamp
Clamp Style
Wedge
Holding Force
1500 lb
For Use With
Workholding
Material
Aluminum/Steel
Features
Compact and Economical Design, Minimizes Tool Changes
Application
Clamping Flat or Round Work Pieces
Clamp Type
Wedge
For Use On
Pallet Changers
Series
Uniforce
Measurement System
Inch
Clamping Force - Maximum
6,675 N
Number of Clamps
6
Clamping Face Material
Steel
Clamp Face Type
Smooth
Clamp Body Material
Steel

Description

Uniforce Clamp, Wedge, Overall Length 0.94 in, Slot Size 0.9400 in, For Use With Workholding, Application Clamping Flat or Round Work Pieces, Drive Size 0.1875 in, Features Compact and Economical Design, Minimizes Tool Changes, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.