Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamps, Wedge, 2-56, 3/8inL., PK6

  • Mfr # 60250

  • Zoro # G9326466


product price: $84.85
/pk 6, $14.14/ea
Free Shipping & Returns

Key Features

Clamp Style
Wedge
Thread Size
#2-56
Thread Length
3/8 in
Material
Aluminum/Steel
Diameter
5/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60250
Zoro #
G9326466
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Thread Length
3/8 in
Diameter
5/64"
Overall Width
0.24 in
Overall Height
0.27 in
Overall Depth
21/64"
Drive Size
0.0781 in
Slot Size
0.3200 in
Overall Length
0.32 in
Bolt Thread Length
0.375 in
Head Height
0.27 in
Bolt Thread Size
#2-56
Head Width
0.24 in
Head Length
0.32 in

Details

Item
Uniforce Clamp
Clamp Style
Wedge
Material
Aluminum/Steel
Holding Force
200 lb
For Use With
Workholding
Application
Clamping Flat or Round Work Pieces
Clamp Type
Wedge
For Use On
Pallet Changers
Features
Compact and Economical Design, Minimizes Tool Changes
Series
Uniforce
Clamp Body Material
Steel
Clamping Force - Maximum
890 N
Number of Clamps
6
Clamp Face Type
Smooth
Clamping Face Material
Steel
Measurement System
Inch

Description

Uniforce Clamp, Wedge, Overall Length 0.32 in, Slot Size 0.3200 in, For Use With Workholding, Application Clamping Flat or Round Work Pieces, Drive Size 0.0781 in, Features Compact and Economical Design, Minimizes Tool Changes, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.