Zoro Homepage

Clamps, Wedge, 5/8-11, PK2

  • Mfr # 62000

  • Zoro # G9326527


product price: $225.99
/pk 2, $113.00/ea
Free Shipping & Returns

Key Features

Clamp Style
Wedge
Thread Size
5/8"-11
Thread Length
2-1/2 in
Overall Depth
2-1/2"
Overall Width
1.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62000
Zoro #
G9326527
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Thread Length
2-1/2 in
Overall Depth
2-1/2"
Overall Width
1.96 in
Diameter
5/8"
Drive Size
0.5 in
Overall Height
2.03 in
Overall Length
2.5 in
Slot Size
2-1/4 in
Bolt Thread Length
2.5 in
Head Width
1.96 in
Bolt Thread Size
5/8"-11
Head Height
2.03 in
Head Length
2.5 in

Details

Item
Uniforce Clamp
Clamp Style
Wedge
Material
Aluminum/Steel
For Use With
Workholding
Holding Force
6000 lb
Clamp Type
Wedge
Application
Clamping Flat or Round Work Pieces
For Use On
Pallet Changers
Features
Compact and Economical Design, Minimizes Tool Changes
Clamp Face Type
Smooth
Clamping Force - Maximum
26,680 N
Number of Clamps
2
Clamping Face Material
Steel
Clamp Body Material
Steel
Measurement System
Inch
Series
Uniforce

Description

Uniforce Clamp, Wedge, Overall Length 2.5 in, Slot Size 2-1/4 in, For Use With Workholding, Application Clamping Flat or Round Work Pieces, Drive Size 0.5 in, Features Compact and Economical Design, Minimizes Tool Changes, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.