Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamps, Wedge, M12, 50mm, PK2

  • Mfr # 81500

  • Zoro # G9326581


product price: $152.99
/pk 2, $76.50/ea
Free Shipping & Returns

Key Features

Clamp Style
Wedge
Thread Size
M12
Thread Length
50.00mm
Overall Depth
47.60mm
Overall Height
38.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81500
Zoro #
G9326581
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Thread Length
50.00mm
Overall Depth
47.60mm
Overall Height
38.6 mm
Diameter
12mm
Drive Size
10 mm
Overall Width
37.3 mm
Slot Size
47.60mm
Overall Length
47.6 mm
Bolt Thread Size
M12
Bolt Thread Length
50 mm
Head Height
38.6 mm
Head Width
37.3 mm
Head Length
47.6 mm

Details

Item
Uniforce Clamp
Clamp Style
Wedge
For Use With
Workholding
Holding Force
15,575 N
Material
Aluminum/Steel
Features
Compact and Economical Design, Minimizes Tool Changes
For Use On
Pallet Changers
Clamp Type
Wedge
Application
Clamping Flat or Round Work Pieces
Clamping Face Material
Steel
Series
Uniforce
Clamp Body Material
Steel
Clamp Face Type
Smooth
Clamping Force - Maximum
15,575 N
Measurement System
Metric
Number of Clamps
2

Description

Uniforce Clamp, Wedge, Overall Length 47.6 mm, Slot Size 47.60mm, For Use With Workholding, Application Clamping Flat or Round Work Pieces, Drive Size 10 mm, Features Compact and Economical Design, Minimizes Tool Changes, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.