Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamps, Wedge, M16, 60mm, PK2

  • Mfr # 82000

  • Zoro # G9326597


product price: $197.99
/pk 2, $99.00/ea
Free Shipping & Returns

Key Features

Clamp Style
Wedge
Thread Size
M16
Thread Length
60.00mm
Overall Height
51.5 mm
Diameter
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82000
Zoro #
G9326597
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16
Thread Length
60.00mm
Overall Height
51.5 mm
Diameter
16mm
Overall Width
49.7 mm
Overall Depth
63.50mm
Drive Size
14 mm
Overall Length
63.5 mm
Slot Size
63.50mm
Head Width
49.7 mm
Head Length
63.5 mm
Bolt Thread Size
M16
Bolt Thread Length
60 mm
Head Height
51.5 mm

Details

Item
Uniforce Clamp
Clamp Style
Wedge
For Use With
Workholding
Material
Aluminum/Steel
Holding Force
26,700 N
For Use On
Pallet Changers
Clamp Type
Wedge
Features
Compact and Economical Design, Minimizes Tool Changes
Application
Clamping Flat or Round Work Pieces
Series
Uniforce
Measurement System
Metric
Number of Clamps
2
Clamping Face Material
Steel
Clamp Face Type
Smooth
Clamp Body Material
Steel
Clamping Force - Maximum
26,700 N

Description

Uniforce Clamp, Wedge, Overall Length 63.5 mm, Slot Size 63.50mm, For Use With Workholding, Application Clamping Flat or Round Work Pieces, Drive Size 14 mm, Features Compact and Economical Design, Minimizes Tool Changes, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.