Zoro Homepage

Clamps, Wedge, M2, 10mm, PK6

  • Mfr # 80250

  • Zoro # G9326536


product price: $92.59
/pk 6, $15.43/ea
Free Shipping & Returns

Key Features

Clamp Style
Wedge
Thread Size
M2
Thread Length
10.00mm
Overall Height
6.9 mm
Drive Size
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80250
Zoro #
G9326536
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2
Thread Length
10.00mm
Overall Height
6.9 mm
Drive Size
1.5 mm
Overall Depth
8.10mm
Overall Width
6.1 mm
Diameter
2mm
Overall Length
8.1 mm
Slot Size
8.10mm
Bolt Thread Length
10 mm
Bolt Thread Size
M2
Head Height
6.9 mm
Head Width
6.1 mm
Head Length
8.1 mm

Details

Item
Uniforce Clamp
Clamp Style
Wedge
For Use With
Workholding
Material
Aluminum/Steel
Holding Force
880 N
Features
Compact and Economical Design, Minimizes Tool Changes
For Use On
Pallet Changers
Application
Clamping Flat or Round Work Pieces
Clamp Type
Wedge
Measurement System
Metric
Clamp Face Type
Smooth
Clamping Force - Maximum
880 N
Series
Uniforce
Clamping Face Material
Steel
Clamp Body Material
Steel
Number of Clamps
6

Description

Uniforce Clamp, Wedge, Overall Length 8.1 mm, Slot Size 8.10mm, For Use With Workholding, Application Clamping Flat or Round Work Pieces, Drive Size 1.5 mm, Features Compact and Economical Design, Minimizes Tool Changes, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.