Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamps, Wedge, M2.5, 12mm, PK6

  • Mfr # 80375

  • Zoro # G9326545


product price: $89.19
/pk 6, $14.87/ea
Free Shipping & Returns

Key Features

Clamp Style
Wedge
Thread Size
M2.5
Thread Length
12.00mm
Overall Depth
11.90mm
Overall Height
9.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80375
Zoro #
G9326545
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2.5
Thread Length
12.00mm
Overall Depth
11.90mm
Overall Height
9.7 mm
Drive Size
2 mm
Overall Width
9.1 mm
Diameter
2.50mm
Overall Length
11.9 mm
Slot Size
11.90mm
Head Height
9.7 mm
Head Length
11.9 mm
Bolt Thread Size
M2.5
Bolt Thread Length
12 mm
Head Width
9.1 mm

Details

Item
Uniforce Clamp
Clamp Style
Wedge
Holding Force
1350 N
Material
Aluminum/Steel
For Use With
Workholding
For Use On
Pallet Changers
Features
Compact and Economical Design, Minimizes Tool Changes
Clamp Type
Wedge
Application
Clamping Flat or Round Work Pieces
Clamp Body Material
Steel
Clamp Face Type
Smooth
Measurement System
Metric
Clamping Force - Maximum
1,350 N
Number of Clamps
6
Clamping Face Material
Steel
Series
Uniforce

Description

Uniforce Clamp, Wedge, Overall Length 11.9 mm, Slot Size 11.90mm, For Use With Workholding, Application Clamping Flat or Round Work Pieces, Drive Size 2 mm, Features Compact and Economical Design, Minimizes Tool Changes, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.