Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamps, Wedge, M6, 25mm, PK6

  • Mfr # 80750

  • Zoro # G9326563


product price: $93.95
/pk 6, $15.66/ea
Free Shipping & Returns

Key Features

Clamp Style
Wedge
Thread Size
M6
Thread Length
25.00mm
Overall Width
18.6 mm
Overall Depth
23.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80750
Zoro #
G9326563
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Thread Length
25.00mm
Overall Width
18.6 mm
Overall Depth
23.80mm
Diameter
6mm
Drive Size
5 mm
Overall Height
19 mm
Slot Size
23.80mm
Overall Length
23.8 mm
Head Length
23.8 mm
Bolt Thread Size
M6
Head Height
19 mm
Head Width
18.6 mm
Bolt Thread Length
25 mm

Details

Item
Uniforce Clamp
Clamp Style
Wedge
Holding Force
6675 N
Material
Aluminum/Steel
For Use With
Workholding
For Use On
Pallet Changers
Application
Clamping Flat or Round Work Pieces
Clamp Type
Wedge
Features
Compact and Economical Design, Minimizes Tool Changes
Clamp Face Type
Smooth
Series
Uniforce
Measurement System
Metric
Clamping Force - Maximum
6,675 N
Number of Clamps
6
Clamping Face Material
Steel
Clamp Body Material
Steel

Description

Uniforce Clamp, Wedge, Overall Length 23.8 mm, Slot Size 23.80mm, For Use With Workholding, Application Clamping Flat or Round Work Pieces, Drive Size 5 mm, Features Compact and Economical Design, Minimizes Tool Changes, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.