Collet Wrench, 5C, Hand Held
Mfr # 1005C
Zoro # G9329652
product price: $54.79
/eaKey Features
Collet Series
5C
Type
Hand Held
For Use With
5C Collets
Size
1 1/4 in
Includes
Fins and Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1005C
Zoro #
G9329652
UPC #
-
Country of Origin
United States
Dimensions
Size
1 1/4 in
Overall Length
4 1/4 in
Details
Item
Collet Wrench
Collet Series
5C
Type
Hand Held
For Use With
5C Collets
Includes
Fins and Handle
Series
5C
Material - Machining
Steel
Features
Bright Red Handle;Simplifies Insertion and Removal of Collets in the Spindle Nose
Compatible with Product Type
Collets, CNC Lathes
Material
Steel
Product Type
Collet Wrench
Compatible Collet Chuck
CNC Lathes, Collets
Compatible Collet Series
5C
Description
Collet Wrench, For Use With 5C Collets, Overall Length 4 1/4 in, Steel, Series 5C, Compatible with Product Type Collets, CNC Lathes, Features Bright Red Handle;Simplifies Insertion and Removal of Collets in the Spindle Nose, Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.