Deluxe Mono-Bloc Start-Up Kit, 5/8 in.
Mfr # 25729
Zoro # G9329442
product price: $2,127.05
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Use With
Workholding
Overall Width
1.563 in
Overall Height
3.5 in
Material - Machining
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25729
Zoro #
G9329442
UPC #
-
Country of Origin
France
Dimensions
Overall Width
1.563 in
Overall Height
3.5 in
T-Slot Width
5/8 in
Overall Length
4.25 in
Details
Item
Mono-Bloc Clamp Kit
Material
Steel
For Use With
Workholding
Material - Machining
Steel
Application
Workholding
Series
Kopal
Clamping Force - Maximum
16,000 N
Measurement System
Inch, Metric
Description
Mono-Bloc Clamp Kit, Overall Length 4.25 in, Steel, For Use With Workholding, Application Workholding, Drive Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.