Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Chain, 1 m.

  • Mfr # 25042

  • Zoro # G9329546


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Workholding
Includes
(2) M10 Mounting Screws
Application
Workholding
Overall Length
1 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25042
Zoro #
G9329546
UPC #
-
Country of Origin
France

Dimensions

Overall Length
1 m

Details

Item
Extra Chain
Material
Steel
For Use With
Workholding
Includes
(2) M10 Mounting Screws
Application
Workholding
Features
Simple and Rapid Workholding Design
Material - Machining
Steel
Clamping Face Material
Steel
Clamp Type
Chain Clamp
Clamp Body Material
Steel

Description

Extra Chain, Chain Clamp, Overall Length 1 m, Steel, For Use With Workholding, Application Workholding, Features Simple and Rapid Workholding Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.