Fixture Clamp, 0.312 in L, 0.312 in W, PK4

  • Mfr # 10214

  • Zoro # G111963598


product price:  $58.49
/pk 4, $14.62/ea

Key Features

Overall Height
0.46 in
Overall Width
0.312 in
Drive Size
0.0781 in
Head Height
0.11 in
Clamp Type
Fixture Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10214
Zoro #
G111963598
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.46 in
Overall Width
0.312 in
Drive Size
0.0781 in
Head Height
0.11 in
Head Width
0.312 in
Bolt Thread Size
#8-32
Bolt Thread Length
0.35 in
Head Length
0.312 in
Overall Length
0.312 in

Details

Item
Fixture Clamp
Clamp Type
Fixture Clamp
Number of Clamps
4
Measurement System
Inch
Clamp Body Material
Stainless Steel
Clamping Face Material
Stainless Steel
Clamp Movement - Maximum
0.03 in
Series
SS Fixture Clamp
Workpiece Tapping Distance
0.15 in
Clamp Face Type
Smooth

Description

Fixture Clamp, Fixture Clamp, Overall Length 0.312 in, Drive Size 0.0781 in, Package Quantity 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.