Fixture Clamp, 1/2"-13, Carbon Steel
Mfr # 33320
Zoro # G9328952
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Thread Length
1-1/4 in
Overall Width
6 in
Overall Height
0.98 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33320
Zoro #
G9328952
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Thread Length
1-1/4 in
Overall Width
6 in
Overall Height
0.98 in
Overall Depth
1.260"
Drive Size
0.5 in
Overall Length
6 in
Slot Size
1.2300 in
Head Length
6 in
Bolt Thread Size
1/2"-13
Bolt Thread Length
1.25 in
Head Height
0.98 in
Head Width
1.23 in
Description
Locating Rail, Locating Rail, Overall Length 6 in, Slot Size 1.2300 in, For Use With Workholding, Application Workholding, Drive Size 0.5 in, Features Easily Machined, Makes Fixture Building Easier and Quicker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.