Zoro Homepage

Fixture Clamp, 1/2"-13, Steel

  • Mfr # 60153

  • Zoro # G9326816


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Wedge
Thread Size
1/2"-13
Thread Length
2 in
Material
Aluminum/Steel
Overall Width
1.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60153
Zoro #
G9326816
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Thread Length
2 in
Overall Width
1.87 in
Overall Depth
1-7/8"
Overall Height
1-1/2"
Diameter
1/2"
T-Slot Width
1 7/32 in
Slot Size
3 in
Overall Length
3 in
Bolt Thread Length
2 in
Bolt Thread Size
1/2"-13
Clamp Body Slot Length
3 in

Details

Item
Machinable Uniforce Clamp
Clamp Style
Wedge
Material
Aluminum/Steel
Holding Force
3500 lb
For Use With
Workholding
Includes
Mounting Screws
Features
Compact Design
Application
Workholding
Clamp Type
Wedge
Material - Machining
Steel
Clamp Body Material
Steel
Clamping Face Material
Steel

Description

Machinable Uniforce Clamp, Wedge, Overall Length 3 in, Slot Size 3 in, Steel, For Use With Workholding, Application Workholding, Features Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.