Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture Clamp, 1/4"-20, Steel

  • Mfr # 26220

  • Zoro # G9327482


product price: $92.25
/ea
Free Shipping & Returns

Key Features

Clamp Style
Modular/Compact
Thread Size
1/4"-20
Thread Length
5/8 in
Material
Steel
Overall Depth
2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26220
Zoro #
G9327482
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Thread Length
5/8 in
Overall Depth
2-1/4"
Diameter
1/4"
Overall Width
1.23 in
Overall Height
1.23 in
Drive Size
0.3125 in
Slot Size
2-1/4 in
Overall Length
0.98 in
Bolt Thread Length
0.3125 in
Bolt Thread Size
1/4"-20
Head Height
0.62 in
Head Width
1.23 in
Head Length
2.25 in

Details

Item
Compact Modular Pitbull Clamp
Clamp Style
Modular/Compact
Material
Steel
For Use With
Workholding
Holding Force
3600 lb
Includes
Mounting Screws
Application
Workholding
Material - Machining
Steel
Finish - Machining
Carbide
Features
Low Profile
Clamp Type
Modular
Finish
Carbide
Clamping Face Material
Steel
Clamp Face Type
Knife
Measurement System
Inch
Clamping Force - Maximum
16,000 N
Clamp Body Material
Steel
Clamp Movement - Maximum
0.024 in
Series
Pitbull

Description

Compact Modular Pitbull Clamp, Modular, Overall Length 0.98 in, Slot Size 2-1/4 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.3125 in, Features Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.