Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture Clamp, 5/16"-18, Steel

  • Mfr # 60100

  • Zoro # G9326782


product price: $43.19
/ea

Key Features

Clamp Style
Wedge
Thread Size
5/16"-18
Thread Length
1-1/4 in
Overall Height
1 in
Overall Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60100
Zoro #
G9326782
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Thread Length
1-1/4 in
Overall Height
1 in
Overall Width
1.25 in
Overall Depth
1-1/4"
Diameter
5/16"
Drive Size
0.3125 in
Overall Length
1.25 in
Slot Size
2 in
Head Length
1.25 in
Bolt Thread Length
1.25 in
Head Width
2 in
Machinable Width - Maximum
0.39 in
Head Height
1 in
Bolt Thread Size
5/16"-18

Details

Item
Machinable Uniforce Clamp
Clamp Style
Wedge
Material
Aluminum/Steel
Holding Force
2000 lb
For Use With
Workholding
Includes
Mounting Screws
Application
Workholding
Features
Compact Design
Material - Machining
Steel
Clamp Type
Wedge
Measurement System
Inch
Clamp Body Material
Steel
Clamping Face Material
Steel
Clamping Force - Maximum
8,895 N
Series
Uniforce

Description

Machinable Uniforce Clamp, Wedge, Overall Length 1.25 in, Slot Size 2 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.3125 in, Features Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.