Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture Clamp, 7.93 mm L, 7.93 mm W, PK4

  • Mfr # 50214

  • Zoro # G511963631


product price: $52.64
/pk 4, $13.16/ea

Key Features

Overall Height
12.4 mm
Overall Width
7.93 mm
Drive Size
3 mm
Bolt Thread Length
9.6 mm
Clamp Type
Fixture Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50214
Zoro #
G511963631
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12.4 mm
Overall Width
7.93 mm
Drive Size
3 mm
Bolt Thread Length
9.6 mm
Head Height
2.8 mm
Head Width
7.93 mm
Bolt Thread Size
M4
Head Length
7.93 mm
Overall Length
7.93 mm

Details

Item
Fixture Clamp
Clamp Type
Fixture Clamp
Clamping Face Material
Stainless Steel
Clamp Movement - Maximum
0.76 mm
Measurement System
Metric
Number of Clamps
4
Clamp Body Material
Stainless Steel
Clamping Force - Maximum
910 N
Series
SS Fixture Clamp
Clamp Face Type
Smooth
Workpiece Tapping Distance
3.8 mm

Description

Fixture Clamp, Fixture Clamp, Overall Length 7.93 mm, Drive Size 3 mm, Package Quantity 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.