Zoro Homepage

Fixture Clamp, 9/16xM10, Steel

  • Mfr # 25748

  • Zoro # G9329372


product price: $60.15
/ea

Key Features

Thread Size
9/16xM10
For Use With
Workholding
Material
Steel
Application
Workholding
Material - Machining
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25748
Zoro #
G9329372
UPC #
-
Country of Origin
France

Dimensions

Thread Size
9/16xM10

Details

Item
T-Nut
For Use With
Workholding
Material
Steel
Application
Workholding
Material - Machining
Steel
Features
Simple and Rapid Workholding Design

Description

T-Nut, Steel, For Use With Workholding, Application Workholding, Features Simple and Rapid Workholding Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.