Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture Clamp, Compact Toe, 5/8-11, 1in

  • Mfr # 24110

  • Zoro # G9328392


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Compact Toe
Thread Size
5/8"-11
Thread Length
1 in
For Use With
Workholding
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24110
Zoro #
G9328392
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Thread Length
1 in
Overall Height
1.7 in
Overall Width
1.5 in
Overall Depth
1-1/2"
Drive Size
0.5 in
Overall Length
2.95 in
Slot Size
2.9500 in
Head Height
0.5 in
Bolt Thread Length
1.25 in
Bolt Thread Size
1/2"-13
Head Length
1.5 in
Head Width
1.5 in

Details

Item
Compact Toe Clamp
Clamp Style
Compact Toe
For Use With
Workholding
Material
Steel
Holding Force
6000 lb
Includes
Mounting Screws
Clamp Type
Compact Toe Clamp
Features
Compact Design
Application
Workholding
Workpiece Tapping Distance
0.13 in
Clamping Face Material
Steel
Measurement System
Inch
Clamp Body Material
Steel
Clamp Face Type
Serrated, Smooth
Clamp Movement - Maximum
0.1 in
Clamping Force - Maximum
26,680 N

Description

Compact Toe Clamp, Compact Toe Clamp, Overall Length 2.95 in, Slot Size 2.9500 in, For Use With Workholding, Application Workholding, Drive Size 0.5 in, Features Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.