Zoro Homepage

Fixture Clamp, Compact Toe, M10

  • Mfr # 54110

  • Zoro # G9328401


product price: $47.15
/ea

Key Features

Clamp Style
Compact Toe
Thread Size
M10
Thread Length
12.70mm
Overall Width
19 mm
Overall Depth
19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54110
Zoro #
G9328401
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10
Thread Length
12.70mm
Overall Width
19 mm
Overall Depth
19mm
Overall Height
21.5 mm
Drive Size
8 mm
Slot Size
43.20mm
Overall Length
43.2 mm
Head Length
19 mm
Bolt Thread Length
16 mm
Head Width
19 mm
Bolt Thread Size
M8
Head Height
6.4 mm

Details

Item
Compact Toe Clamp
Clamp Style
Compact Toe
For Use With
Workholding
Material
Steel
Holding Force
8900 N
Includes
Mounting Screws
Clamp Type
Compact Toe Clamp
Features
Compact Design
Application
Workholding
Clamping Force - Maximum
8,900 N
Clamp Movement - Maximum
1.2 mm
Clamp Face Type
Serrated, Smooth
Workpiece Tapping Distance
2.3 mm
Clamping Face Material
Steel
Clamp Body Material
Steel
Measurement System
Metric

Description

Compact Toe Clamp, Compact Toe Clamp, Overall Length 43.2 mm, Slot Size 43.20mm, For Use With Workholding, Application Workholding, Drive Size 8 mm, Features Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.