Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture Clamp, Compact Toe, M12, 15mm

  • Mfr # 54112

  • Zoro # G9328417


product price: $63.55
/ea

Key Features

Clamp Style
Compact Toe
Thread Size
M12
Thread Length
15.00mm
Material
Steel
Overall Height
24.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54112
Zoro #
G9328417
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Thread Length
15.00mm
Overall Height
24.4 mm
Overall Depth
25.4mm
Overall Width
25.4 mm
Drive Size
10 mm
Slot Size
54.00mm
Overall Length
54 mm
Head Height
9.7 mm
Head Width
25.4 mm
Bolt Thread Length
20 mm
Bolt Thread Size
M10
Head Length
25.4 mm

Details

Item
Compact Toe Clamp
Clamp Style
Compact Toe
Material
Steel
For Use With
Workholding
Holding Force
17,800 N
Includes
Mounting Screws
Clamp Type
Compact Toe Clamp
Features
Compact Design
Application
Workholding
Measurement System
Metric
Clamping Face Material
Steel
Clamp Face Type
Serrated, Smooth
Clamp Movement - Maximum
2 mm
Workpiece Tapping Distance
2.8 mm
Clamp Body Material
Steel
Clamping Force - Maximum
17,800 N

Description

Compact Toe Clamp, Compact Toe Clamp, Overall Length 54 mm, Slot Size 54.00mm, For Use With Workholding, Application Workholding, Drive Size 10 mm, Features Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.