Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture Clamp, Compact Toe, M16, 25mm

  • Mfr # 54116

  • Zoro # G9328426


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Compact Toe
Thread Size
M16
Thread Length
25.00mm
Holding Force
26,700 N
Overall Width
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54116
Zoro #
G9328426
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16
Thread Length
25.00mm
Overall Width
38.1 mm
Overall Height
43.2 mm
Overall Depth
38.1mm
Drive Size
12 mm
Overall Length
75 mm
Slot Size
75.00mm
Bolt Thread Size
M12
Bolt Thread Length
30 mm
Head Width
38.1 mm
Head Height
12.7 mm
Head Length
38.1 mm

Details

Item
Compact Toe Clamp
Clamp Style
Compact Toe
Holding Force
26,700 N
Material
Steel
For Use With
Workholding
Includes
Mounting Screws
Application
Workholding
Clamp Type
Compact Toe Clamp
Features
Compact Design
Clamp Movement - Maximum
2.5 mm
Clamping Face Material
Steel
Measurement System
Metric
Clamp Body Material
Steel
Clamp Face Type
Serrated, Smooth
Workpiece Tapping Distance
3.3 mm
Clamping Force - Maximum
26,700 N

Description

Compact Toe Clamp, Compact Toe Clamp, Overall Length 75 mm, Slot Size 75.00mm, For Use With Workholding, Application Workholding, Drive Size 12 mm, Features Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.