Fixture Clamp, ID Xpansion No 1, M6, 30mm

  • Mfr # 38100

  • Zoro # G9327866


product price: $42.69
/ea

Key Features

Clamp Style
ID Xpansion #1
Thread Size
M6
Thread Length
30.00mm
Material
Steel
Diameter
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38100
Zoro #
G9327866
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Thread Length
30.00mm
Diameter
6mm
Overall Height
24.9 mm
Overall Width
31.5 mm
Drive Size
6 mm
Slot Size
31.50mm
Machinable Width - Maximum
12.2 mm
Bolt Thread Size
M6
Bolt Thread Length
30 mm
Head Width
14.2 mm
Head Height
19 mm

Details

Item
ID Xpansion Clamp
Clamp Style
ID Xpansion #1
Material
Steel
Holding Force
8455 N
For Use With
Workholding
Includes
(3) Mounting Screws, (4) Mounting Screws with #9 and #10
Features
Easily Machined to Size on Lathe or Mill, Low Profile
Clamp Type
Expansion
Finish - Machining
Black Oxide
Application
Workholding
Material - Machining
Steel
Finish
Black Oxide
Clamp Body Material
Steel
Series
ID Xpansion
Clamp Face Type
Smooth
Measurement System
Metric
Clamping Face Material
Steel
Clamp Movement - Maximum
0.33 mm
Clamping Force - Maximum
8,455 N

Description

ID Xpansion Clamp, Expansion, Overall Length Not Applicable, Slot Size 31.50mm, Steel, For Use With Workholding, Application Workholding, Drive Size 6 mm, Features Easily Machined to Size on Lathe or Mill, Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.