Zoro Homepage

Fixture Clamp, ID Xpansion No 0, 8-32, 1in

  • Mfr # 31050

  • Zoro # G9327735


product price: $61.85
/ea

Key Features

Clamp Style
ID Xpansion #0
Thread Size
#8-32
Thread Length
1 in
Material
Steel
Overall Width
1.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31050
Zoro #
G9327735
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Thread Length
1 in
Overall Width
1.17 in
Diameter
3/8"
Overall Height
0.86 in
Drive Size
0.164 in
Slot Size
1.1700 in
Bolt Thread Size
#8-32
Head Width
0.49 in
Machinable Width - Maximum
0.28 in
Head Height
0.63 in
Bolt Thread Length
1 in

Details

Item
ID Xpansion Clamp
Clamp Style
ID Xpansion #0
Material
Steel
Holding Force
950 lb
For Use With
Workholding
Includes
(3) Mounting Screws, (4) Mounting Screws with #9 and #10
Features
Easily Machined to Size on Lathe or Mill, Low Profile
Application
Workholding
Material - Machining
Steel
Finish - Machining
Black Oxide
Clamp Type
Expansion
Finish
Black Oxide
Clamp Movement - Maximum
0.01 in
Clamping Force - Maximum
4,228 N
Clamp Face Type
Smooth
Clamping Face Material
Steel
Clamp Body Material
Steel
Series
ID Xpansion
Measurement System
Inch

Description

ID Xpansion Clamp, Expansion, Overall Length Not Applicable, Slot Size 1.1700 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.164 in, Features Easily Machined to Size on Lathe or Mill, Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.