Zoro Homepage

Fixture Clamp, ID Xpansion No 0, M4, 25mm

  • Mfr # 38050

  • Zoro # G9327857


product price: $54.29
/ea

Key Features

Clamp Style
ID Xpansion #0
Thread Size
M4
Thread Length
25.00mm
Overall Height
21.8 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38050
Zoro #
G9327857
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4
Thread Length
25.00mm
Overall Height
21.8 mm
Overall Width
29.72 mm
Diameter
4mm
Drive Size
4 mm
Slot Size
29.72mm
Bolt Thread Size
M4
Machinable Width - Maximum
7.1 mm
Head Width
12.4 mm
Head Height
16 mm
Bolt Thread Length
25 mm

Details

Item
ID Xpansion Clamp
Clamp Style
ID Xpansion #0
Material
Steel
Holding Force
4228 N
For Use With
Workholding
Includes
(3) Mounting Screws, (4) Mounting Screws with #9 and #10
Application
Workholding
Features
Easily Machined to Size on Lathe or Mill, Low Profile
Finish - Machining
Black Oxide
Material - Machining
Steel
Clamp Type
Expansion
Finish
Black Oxide
Clamp Face Type
Smooth
Clamp Body Material
Steel
Clamp Movement - Maximum
0.25 mm
Clamping Face Material
Steel
Series
ID Xpansion
Clamping Force - Maximum
4,228 N
Measurement System
Metric

Description

ID Xpansion Clamp, Expansion, Overall Length Not Applicable, Slot Size 29.72mm, Steel, For Use With Workholding, Application Workholding, Drive Size 4 mm, Features Easily Machined to Size on Lathe or Mill, Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.