Zoro Homepage

Fixture Clamp, ID Xpansion No 00, 2-56, 1/2in

  • Mfr # 31000

  • Zoro # G9327726


product price: $56.89
/ea

Key Features

Clamp Style
ID Xpansion #00
Thread Size
#2-56
Thread Length
1/2 in
Overall Height
0.42 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31000
Zoro #
G9327726
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Thread Length
1/2 in
Overall Height
0.42 in
Diameter
5/64"
Overall Width
0.787 in
Drive Size
0.086 in
Slot Size
0.7870 in
Head Height
0.3 in
Machinable Width - Maximum
0.16 in
Bolt Thread Size
#2-56
Bolt Thread Length
0.5 in
Head Width
0.29 in

Details

Item
ID Xpansion Clamp
Clamp Style
ID Xpansion #00
Material
Steel
Holding Force
250 lb
For Use With
Workholding
Includes
(3) Mounting Screws, (4) Mounting Screws with #9 and #10
Application
Workholding
Features
Easily Machined to Size on Lathe or Mill, Low Profile
Finish - Machining
Black Oxide
Material - Machining
Steel
Clamp Type
Expansion
Finish
Black Oxide
Clamp Movement - Maximum
0.005 in
Series
ID Xpansion
Clamping Face Material
Steel
Clamp Body Material
Steel
Clamping Force - Maximum
1,113 N
Measurement System
Inch
Clamp Face Type
Smooth

Description

ID Xpansion Clamp, Expansion, Overall Length Not Applicable, Slot Size 0.7870 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.086 in, Features Easily Machined to Size on Lathe or Mill, Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.