Zoro Homepage

Fixture Clamp, ID Xpansion No 00, M2, 12mm

  • Mfr # 38000

  • Zoro # G9327841


product price: $55.89
/ea

Key Features

Clamp Style
ID Xpansion #00
Thread Size
M2
Thread Length
12.00mm
Material
Steel
Overall Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38000
Zoro #
G9327841
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2
Thread Length
12.00mm
Overall Width
20 mm
Diameter
2mm
Overall Height
10.7 mm
Drive Size
2 mm
Slot Size
20.00mm
Machinable Width - Maximum
4.1 mm
Bolt Thread Size
M2
Bolt Thread Length
12 mm
Head Height
7.6 mm
Head Width
7.4 mm

Description

ID Xpansion Clamp, Expansion, Overall Length Not Applicable, Slot Size 20.00mm, Steel, For Use With Workholding, Application Workholding, Drive Size 2 mm, Features Easily Machined to Size on Lathe or Mill, Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.