Zoro Homepage

Fixture Clamp, ID Xpansion No 10, 5/8-11, 2in

  • Mfr # 31550

  • Zoro # G9327832


product price: $1,014.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
ID Xpansion #10
Thread Size
5/8"-11
Thread Length
2 in
Holding Force
6000 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31550
Zoro #
G9327832
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Thread Length
2 in
Overall Height
1.79 in
Overall Width
6 in
Diameter
5/8"
Drive Size
0.625 in
Slot Size
6 in
Machinable Width - Maximum
1.15 in
Head Height
1.48 in
Bolt Thread Length
2 in
Bolt Thread Size
5/8"-11
Head Width
9.85 in

Details

Item
ID Xpansion Clamp
Clamp Style
ID Xpansion #10
Holding Force
6000 lb
Material
Steel
For Use With
Workholding
Includes
(3) Mounting Screws, (4) Mounting Screws with #9 and #10
Clamp Type
Expansion
Finish - Machining
Black Oxide
Material - Machining
Aluminum
Features
Easily Machined to Size on Lathe or Mill, Low Profile
Application
Workholding
Finish
Black Oxide
Clamp Face Type
Smooth
Measurement System
Inch
Clamping Force - Maximum
26,680 N
Series
ID Xpansion
Clamping Face Material
Aluminum
Clamp Movement - Maximum
0.08 in
Clamp Body Material
Aluminum

Description

ID Xpansion Clamp, Expansion, Overall Length Not Applicable, Slot Size 6 in, Aluminum, For Use With Workholding, Application Workholding, Drive Size 0.625 in, Features Easily Machined to Size on Lathe or Mill, Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.