Zoro Homepage

Fixture Clamp, ID Xpansion No 10, M16, 50mm

  • Mfr # 38550

  • Zoro # G9327954


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
ID Xpansion #10
Thread Size
M16
Thread Length
50.00mm
Overall Width
152.4 mm
Holding Force
26,000 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38550
Zoro #
G9327954
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16
Thread Length
50.00mm
Overall Width
152.4 mm
Overall Height
45.5 mm
Diameter
16mm
Drive Size
16 mm
Slot Size
152.40mm
Head Width
250.2 mm
Bolt Thread Length
50 mm
Head Height
37.6 mm
Machinable Width - Maximum
29.3 mm
Bolt Thread Size
M16

Details

Item
ID Xpansion Clamp
Clamp Style
ID Xpansion #10
Holding Force
26,000 N
Material
Steel
For Use With
Workholding
Includes
(3) Mounting Screws, (4) Mounting Screws with #9 and #10
Clamp Type
Expansion
Material - Machining
Steel
Finish - Machining
Black Oxide
Features
Easily Machined to Size on Lathe or Mill, Low Profile
Application
Workholding
Finish
Black Oxide
Measurement System
Metric
Clamping Force - Maximum
26,000 N
Clamp Face Type
Smooth
Series
ID Xpansion
Clamp Movement - Maximum
2 mm
Clamping Face Material
Steel
Clamp Body Material
Steel

Description

ID Xpansion Clamp, Expansion, Overall Length Not Applicable, Slot Size 152.40mm, Steel, For Use With Workholding, Application Workholding, Drive Size 16 mm, Features Easily Machined to Size on Lathe or Mill, Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.