Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture Clamp, ID Xpansion No 5, M16, 45mm

  • Mfr # 38300

  • Zoro # G9327902


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
ID Xpansion #5
Thread Size
M16
Thread Length
45.00mm
Holding Force
44,500 N
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38300
Zoro #
G9327902
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16
Thread Length
45.00mm
Overall Width
69.5 mm
Overall Height
39.6 mm
Diameter
16mm
Drive Size
16 mm
Slot Size
69.50mm
Bolt Thread Size
M16
Bolt Thread Length
45 mm
Head Height
31.8 mm
Machinable Width - Maximum
29.3 mm
Head Width
42 mm

Details

Item
ID Xpansion Clamp
Clamp Style
ID Xpansion #5
Holding Force
44,500 N
Material
Steel
For Use With
Workholding
Includes
(3) Mounting Screws, (4) Mounting Screws with #9 and #10
Application
Workholding
Features
Easily Machined to Size on Lathe or Mill, Low Profile
Finish - Machining
Black Oxide
Clamp Type
Expansion
Material - Machining
Steel
Finish
Black Oxide
Clamp Face Type
Smooth
Clamp Body Material
Steel
Series
ID Xpansion
Clamping Force - Maximum
44,500 N
Clamp Movement - Maximum
0.38 mm
Measurement System
Metric
Clamping Face Material
Steel

Description

ID Xpansion Clamp, Expansion, Overall Length Not Applicable, Slot Size 69.50mm, Steel, For Use With Workholding, Application Workholding, Drive Size 16 mm, Features Easily Machined to Size on Lathe or Mill, Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.