Zoro Homepage

Fixture Clamp, ID Xpansion No 6, M16, 45mm

  • Mfr # 38350

  • Zoro # G9327911


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Clamp Style
ID Xpansion #6
Thread Size
M16
Thread Length
45.00mm
Material
Steel
Overall Width
75.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38350
Zoro #
G9327911
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16
Thread Length
45.00mm
Overall Width
75.5 mm
Overall Height
39.6 mm
Diameter
16mm
Drive Size
16 mm
Slot Size
75.50mm
Machinable Width - Maximum
29.3 mm
Head Width
51.5 mm
Head Height
31.8 mm
Bolt Thread Length
45 mm
Bolt Thread Size
M16

Description

ID Xpansion Clamp, Expansion, Overall Length Not Applicable, Slot Size 75.50mm, Steel, For Use With Workholding, Application Workholding, Drive Size 16 mm, Features Easily Machined to Size on Lathe or Mill, Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.