Zoro Homepage

Fixture Clamp, ID Xpansion No 7, 5/8-11, 2in

  • Mfr # 31400

  • Zoro # G9327805


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
ID Xpansion #7
Thread Size
5/8"-11
Thread Length
2 in
Overall Height
1.79 in
Diameter
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31400
Zoro #
G9327805
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Thread Length
2 in
Overall Height
1.79 in
Diameter
5/8"
Overall Width
4.232 in
Drive Size
0.625 in
Slot Size
4.2320 in
Head Width
3.06 in
Machinable Width - Maximum
1.15 in
Bolt Thread Size
5/8"-11
Bolt Thread Length
2 in
Head Height
1.48 in

Description

ID Xpansion Clamp, Expansion, Overall Length Not Applicable, Slot Size 4.2320 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.625 in, Features Easily Machined to Size on Lathe or Mill, Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.