Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture Clamp, ID Xpansion No 8, M16, 50mm

  • Mfr # 38450

  • Zoro # G9327936


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
ID Xpansion #8
Thread Size
M16
Thread Length
50.00mm
Diameter
16mm
Overall Width
132.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38450
Zoro #
G9327936
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16
Thread Length
50.00mm
Diameter
16mm
Overall Width
132.9 mm
Overall Height
45.5 mm
Drive Size
16 mm
Slot Size
132.90mm
Machinable Width - Maximum
29.3 mm
Bolt Thread Length
50 mm
Head Width
103 mm
Bolt Thread Size
M16
Head Height
37.6 mm

Details

Item
ID Xpansion Clamp
Clamp Style
ID Xpansion #8
Material
Steel
Holding Force
44,500 N
For Use With
Workholding
Includes
(3) Mounting Screws, (4) Mounting Screws with #9 and #10
Application
Workholding
Clamp Type
Expansion
Features
Easily Machined to Size on Lathe or Mill, Low Profile
Finish - Machining
Black Oxide
Material - Machining
Steel
Finish
Black Oxide
Clamp Body Material
Steel
Series
ID Xpansion
Clamping Force - Maximum
44,500 N
Clamping Face Material
Steel
Clamp Face Type
Smooth
Clamp Movement - Maximum
0.38 mm
Measurement System
Metric

Description

ID Xpansion Clamp, Expansion, Overall Length Not Applicable, Slot Size 132.90mm, Steel, For Use With Workholding, Application Workholding, Drive Size 16 mm, Features Easily Machined to Size on Lathe or Mill, Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.