Fixture Clamp, M10, Steel
Mfr # 25751
Zoro # G9329381
product price: $45.45
/eaKey Features
Thread Size
M10
Material
Steel
For Use With
Workholding
Application
Workholding
Features
Simple and Rapid Workholding Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25751
Zoro #
G9329381
UPC #
-
Country of Origin
France
Dimensions
Thread Size
M10
Details
Item
T-Nut
Material
Steel
For Use With
Workholding
Application
Workholding
Features
Simple and Rapid Workholding Design
Material - Machining
Steel
Description
T-Nut, Steel, For Use With Workholding, Application Workholding, Features Simple and Rapid Workholding Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.