Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture Clamp, M10, Steel

  • Mfr # 50428

  • Zoro # G9328751


product price: $61.79
/pk 2, $30.90/ea

Key Features

Clamp Style
Cam Action
Thread Size
M10
Thread Length
20.00mm
Includes
T-Nut
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50428
Zoro #
G9328751
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10
Thread Length
20.00mm
Drive Size
7 mm
Overall Depth
30.5mm
Overall Height
28.75mm
Diameter
M10
T-Slot Size
14mm
T-Slot Width
14 mm
Bolt Thread Size
M10
Bolt Thread Length
20 mm
Head Height
6.35 mm
Head Width
20.62 mm

Details

Item
T-Slot Fixture Clamp
Clamp Style
Cam Action
Includes
T-Nut
Material
Steel
Holding Force
1800 lb
For Use With
CNC Machining Centers
Material - Machining
Steel
Features
Fast Set-Up Action
Clamp Type
T-Slot
Thread Pitch
1.50mm
Measurement System
Metric
Clamp Face Type
Smooth
Clamping Face Material
Brass
Bolt Thread Pitch
1.50 mm
Clamp Body Material
Steel
Clamping Force - Maximum
8,900 N
Number of Clamps
2

Description

T-Slot Fixture Clamp, T-Slot, Overall Length Not Applicable, Steel, For Use With CNC Machining Centers, Drive Size 7 mm, Features Fast Set-Up Action, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.