Zoro Homepage

Fixture Clamp, M10, Steel

  • Mfr # 82584

  • Zoro # G9326195


product price: $141.99
/pk 8, $17.75/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam Action
Thread Size
M10
Thread Length
20.00mm
Drive Size
7 m
Diameter
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82584
Zoro #
G9326195
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10
Thread Length
20.00mm
Drive Size
7 m
Diameter
10mm
Overall Height
25.35 mm
Head Width
20.6 mm
Bolt Thread Size
M10
Bolt Thread Length
19 mm
Head Height
6.35 mm

Description

Fixture Clamp, Fixture Clamp, Overall Length Not Applicable, Steel, For Use With Workholding, Application Workholding, Drive Size 7 m, Features Low Profile, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.