Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture Clamp, M8, Steel

  • Mfr # 80105

  • Zoro # G9326895


product price: $30.19
/ea

Key Features

Clamp Style
Wedge
Thread Size
M8
Thread Length
30.00mm
Overall Height
25.40mm
Material
Aluminum/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80105
Zoro #
G9326895
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8
Thread Length
30.00mm
Overall Height
25.40mm
Diameter
8mm
Overall Depth
31.80mm
Overall Width
31.8 mm
Overall Length
50.8 mm
T-Slot Width
20 53/64 mm
Slot Size
50.80mm
Bolt Thread Length
30 mm
Clamp Body Slot Length
50.8 mm
Bolt Thread Size
M8

Details

Item
Machinable Uniforce Clamp
Clamp Style
Wedge
Material
Aluminum/Steel
Holding Force
8900 N
For Use With
Workholding
Includes
Mounting Screws
Material - Machining
Steel
Clamp Type
Wedge
Application
Workholding
Features
Compact Design, No Locking Plate
Clamp Body Material
Steel
Clamping Force - Maximum
8,900 N
Clamping Face Material
Steel

Description

Machinable Uniforce Clamp, Wedge, Overall Length 50.8 mm, Slot Size 50.80mm, Steel, For Use With Workholding, Application Workholding, Features Compact Design, No Locking Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.