Fixture Clamp, Steel
Mfr # 08035
Zoro # G9329476
product price: $2,285.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Use With
Workholding
Holding Force
20,000 N
Application
Workholding
Features
Quick Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08035
Zoro #
G9329476
UPC #
-
Country of Origin
France
Details
Item
Mono-Bloc Clamp
Material
Steel
For Use With
Workholding
Holding Force
20,000 N
Application
Workholding
Features
Quick Assembly
Material - Machining
Steel
Clamping Force - Maximum
20,000 N
Clamp Body Material
Steel
Description
Mono-Bloc Clamp, Steel, For Use With Workholding, Application Workholding, Features Quick Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.