Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture Clamp, Steel

  • Mfr # 25727

  • Zoro # G9329433


product price: $2,277.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Workholding
Overall Width
1.563 in
Overall Height
3.5 in
T-Slot Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25727
Zoro #
G9329433
UPC #
-
Country of Origin
France

Dimensions

Overall Width
1.563 in
Overall Height
3.5 in
T-Slot Width
9/16 in
Overall Length
4.25 in

Details

Item
Mono-Bloc Clamp Kit
Material
Steel
For Use With
Workholding
Application
Workholding
Material - Machining
Steel
Series
Kopal
Clamping Force - Maximum
16,000 N
Measurement System
Inch, Metric

Description

Mono-Bloc Clamp Kit, Overall Length 4.25 in, Steel, For Use With Workholding, Application Workholding, Drive Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.