Zoro Homepage

Fixture Clamps, Cam Action, 1/4-20, PK4

  • Mfr # 10203

  • Zoro # G9326125


product price: $81.55
/pk 4, $20.39/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam Action
Thread Size
1/4-20
Thread Length
1/2 in
Holding Force
800 lb
Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10203
Zoro #
G9326125
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4-20
Thread Length
1/2 in
Diameter
1/4"
Drive Size
0.125 in
Overall Height
0.66 in
Slot Size
5/8"
Head Height
0.19 in
Bolt Thread Size
1/4"-20
Bolt Thread Length
0.5 in
Head Width
0.625 in

Details

Item
Fixture Clamp
Clamp Style
Cam Action
Holding Force
800 lb
Material
Stainless
For Use With
Workholding
Application
Workholding
Clamp Type
Fixture Clamp
Features
Low Profile, Simple Design
Clamping Force - Maximum
3,558 N
Clamp Body Material
Stainless Steel
Workpiece Tapping Distance
0.308 in
Clamping Face Material
Stainless Steel
Clamp Face Type
Smooth
Measurement System
Inch
Clamp Movement - Maximum
0.04 in
Number of Clamps
4

Description

Fixture Clamp, Fixture Clamp, Overall Length Not Applicable, Slot Size 5/8 In., For Use With Workholding, Application Workholding, Drive Size 0.125 in, Features Low Profile, Simple Design, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.