Zoro Homepage

Fixture Clamps, Cam Action, 5/16-18, PK4

  • Mfr # 10213

  • Zoro # G9326134


product price: $72.69
/pk 4, $18.17/ea

Key Features

Clamp Style
Cam Action
Thread Size
5/16"-18
Thread Length
1/2 in
Material
Stainless
For Use With
Workholding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10213
Zoro #
G9326134
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Thread Length
1/2 in
Overall Height
0.71 in
Drive Size
0.1875 in
Diameter
5/16"
Slot Size
7/8 in
Head Height
0.25 in
Bolt Thread Length
0.5 in
Bolt Thread Size
5/16"-18
Head Width
0.812 in

Details

Item
Fixture Clamp
Clamp Style
Cam Action
Material
Stainless
For Use With
Workholding
Holding Force
800 lb
Features
Low Profile, Simple Design
Clamp Type
Fixture Clamp
Application
Workholding
Clamp Face Type
Smooth
Workpiece Tapping Distance
0.4 in
Clamp Body Material
Stainless Steel
Measurement System
Inch
Number of Clamps
4
Clamp Movement - Maximum
0.04 in
Clamping Force - Maximum
3,558 N
Clamping Face Material
Stainless Steel

Description

Fixture Clamp, Fixture Clamp, Overall Length Not Applicable, Slot Size 7/8 in, For Use With Workholding, Application Workholding, Drive Size 0.1875 in, Features Low Profile, Simple Design, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.