Zoro Homepage

Fixture Clamps, Cam Action, 5/16-24, PK12

  • Mfr # 10205

  • Zoro # G9326012


product price: $83.69
/pk 12, $6.97/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam Action
Thread Size
5/16"-18
Thread Length
1/2 in
Material
Brass/Steel
Holding Force
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10205
Zoro #
G9326012
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Thread Length
1/2 in
Diameter
5/16"
Drive Size
0.1875 in
Overall Height
0.64 in
Slot Size
7/8 in
Bolt Thread Size
5/16"-24
Bolt Thread Length
0.5 in
Head Width
0.812 in
Head Height
0.18 in

Details

Item
Fixture Clamp
Clamp Style
Cam Action
Material
Brass/Steel
Holding Force
800 lb
For Use With
Workholding
Clamp Type
Fixture Clamp
Features
Low Profile, Simple Design
Application
Workholding
Workpiece Tapping Distance
0.4 in
Measurement System
Inch
Clamping Face Material
Brass
Clamp Movement - Maximum
0.04 in
Clamping Force - Maximum
3,558 N
Clamp Body Material
Steel
Number of Clamps
12
Clamp Face Type
Smooth

Description

Fixture Clamp, Fixture Clamp, Overall Length Not Applicable, Slot Size 7/8 in, For Use With Workholding, Application Workholding, Drive Size 0.1875 in, Features Low Profile, Simple Design, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.