Zoro Homepage

Fixture Clamps, Cam Action, M4, 10mm, PK10

  • Mfr # 50204

  • Zoro # G9326064


product price: $88.19
/pk 10, $8.82/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam Action
Thread Size
M4
Thread Length
10.00mm
Diameter
4mm
Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50204
Zoro #
G9326064
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4
Thread Length
10.00mm
Diameter
4mm
Overall Height
12.4 mm
Drive Size
3 mm
Slot Size
7.9300 in
Head Width
7.93 mm
Head Height
2.8 mm
Bolt Thread Length
10 mm
Bolt Thread Size
M4

Details

Item
Fixture Clamp
Clamp Style
Cam Action
Material
Brass/Steel
For Use With
Workholding
Holding Force
910 N
Clamp Type
Fixture Clamp
Features
Low Profile, Simple Design
Application
Workholding
Clamping Face Material
Brass
Clamp Face Type
Smooth
Clamp Body Material
Steel
Clamping Force - Maximum
910 N
Workpiece Tapping Distance
3.8 mm
Clamp Movement - Maximum
0.76 mm
Measurement System
Metric
Number of Clamps
10

Description

Fixture Clamp, Fixture Clamp, Overall Length Not Applicable, Slot Size 7.9300 in, For Use With Workholding, Application Workholding, Drive Size 3 mm, Features Low Profile, Simple Design, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.