Zoro Homepage

Fixture Clamps, Cam Action, M6, 12mm, PK10

  • Mfr # 50206

  • Zoro # G9326073


product price: $73.49
/pk 10, $7.35/ea

Key Features

Clamp Style
Cam Action
Thread Size
M6
Thread Length
12.00mm
Drive Size
4 mm
For Use With
Workholding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50206
Zoro #
G9326073
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Thread Length
12.00mm
Drive Size
4 mm
Overall Height
15.95 mm
Diameter
6mm
Slot Size
15.86mm
Bolt Thread Length
12 mm
Head Height
4.75 mm
Bolt Thread Size
M6
Head Width
15.86 mm

Details

Item
Fixture Clamp
Clamp Style
Cam Action
For Use With
Workholding
Material
Brass/Steel
Holding Force
3558 N
Clamp Type
Fixture Clamp
Features
Low Profile, Simple Design
Application
Workholding
Workpiece Tapping Distance
7.8 mm
Measurement System
Metric
Clamp Body Material
Steel
Clamping Face Material
Brass
Clamp Face Type
Smooth
Number of Clamps
10
Clamp Movement - Maximum
1.01 mm
Clamping Force - Maximum
3,558 N

Description

Fixture Clamp, Fixture Clamp, Overall Length Not Applicable, Slot Size 15.86mm, For Use With Workholding, Application Workholding, Drive Size 4 mm, Features Low Profile, Simple Design, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.